Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq.
Mfr # PL-T 26W/841/A/4P/ALTO
Zoro # G1613952
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-T
- Bulb Base Type 4-Pin (GX24q-3)
- Wattage Equivalency 100W INC
- Watts 27 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # PL-T 26W/841/A/4P/ALTO
- Zoro # G1613952
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 5-1/4" |
Max. Overall Bulb Length | 5-1/4" |
Overall Length | 5 in |
Bulb Dia. | 1 5/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number PL-T 26W/841/A/4P 1CT/5X10BOX ALTO, Bulb Shape PL-T, Color Rendering Index 80, Color Temperature 4100K, Incandescent Wattage Equivalency 100 W, Lumens 1,750 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 27 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Adapter Plate (VBA)
- ILC Replacement for Dentsply Triad II Procure replacement light bulb lamp (TRIAD II PROCURE DENTSPLY)
- COMPONENT HARDWARE Surface Mount Incandescent Hood Light (L55-Y001)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T3M MVOLT DDBXD)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 26W/835/A/4P/ALTO)
- SIGNIFY T12 Fluorescent 15Pk (F48T12/D/HO/ALTO)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 12"Max. Length (F8T5/CW PH 25PK)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL941)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL935)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 30"Max. Length (F30T8/CW ALTO 30PK)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V41/ECO)
- Signify Fluorescent Light Bulbs