Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq.
Mfr # PL-S 13W/827/2P/ALTO
Zoro # G1613821
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-S
- Bulb Base Type 2-Pin (GX23)
- Wattage Equivalency 100W INC
- Watts 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # PL-S 13W/827/2P/ALTO
- Zoro # G1613821
- UPC # 00046677146818
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 6-7/8" |
Max. Overall Bulb Length | 6-7/8" |
Overall Length | 7 in |
Bulb Dia. | 1 1/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 2-Pin (GX23), Bulb Finish Frosted, Trade Number PL-S 13W/827/2P 1CT/5X10BOX ALTO, Bulb Shape PL-S, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 60 W, Lumens 825 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBLASTER Universal T5 Light Strip Hang (SL0900099)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21345)
- EATON B-LINE Clip, F/Light Fixtures and 15/16 In T-Bar (BA-2-16-W)
- ILC Replacement for GE General Electric G.E F35/cx41/u6/wm LED Replacement replacement light bulb lamp (F35/CX41/U6/WM LED REPLACEMENT GE GENERAL ELECT)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV841/2XL/ALTO II 28W 30PK)
- SIGNIFY Compact Fluorescent 10Pk (PL-T 42W/827/4P)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/COOL WHITE PLUS)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV850/2XL/ALTO II 28W 30PK)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2400 lm (FB32T8/ADV841/6/XEW/ALTO 25W)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/835/ALTO)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F15T8/BL (F15T8/BL)
- Signify Fluorescent Light Bulbs