Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq.
Mfr # PL-L 40W/841/4P/RS/IS
Zoro # G1613873
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-L
- Bulb Base Type 4-Pin (2G11)
- Wattage Equivalency 100W INC
- Watts 36.3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # PL-L 40W/841/4P/RS/IS
- Zoro # G1613873
- UPC # 00046677111809
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 22-1/2" |
Max. Overall Bulb Length | 22-1/2" |
Overall Length | 22 1/2 in |
Bulb Dia. | 1 5/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (2G11), Bulb Finish Frosted, Trade Number PL-L 40W/841/4P/RS/IS 1CT/25, Bulb Shape PL-L, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 150 W, Lumens 3,500 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 36.3 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 30W Waterproof LED Power Supply (DRV30W)
- ILC Replacement for Philips Pl-s 7w/827/2p replacement light bulb lamp, 2PK (PL-S 7W/827/2P PHILIPS)
- ILC Replacement for Light Bulb / Lamp Hr100a38/a23 replacement light bulb lamp (HR100A38/A23 LIGHT BULB / LAMP)
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/830/4P/RS/IS)
- SIGNIFY Compact Fluorescent 10Pk (PL-C18W/841/XEW/4P/ALTO)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/850/HO)
- SIGNIFY Philips 3000005 15W T12 1.5 Dia. x 18 in. Soft White Fluorescent Bulb Linear; 800 Lumens - Pack of 6 (3000005)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/ALTO 30PK)
- ILC Replacement for Light Bulb / Lamp F14w/t5/850/eco replacement light bulb lamp (F14W/T5/850/ECO LIGHT BULB / LAMP)
- Signify Fluorescent Light Bulbs