Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq.
Mfr # PL-C 26W/841/2P/ALTO
Zoro # G1613742
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-C
- Bulb Base Type 2-Pin (G24d-3)
- Wattage Equivalency 100W INC
- Watts 26.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # PL-C 26W/841/2P/ALTO
- Zoro # G1613742
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 6-7/8" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 6-7/8" |
Overall Length | 6 3/4 in |
Bulb Dia. | 1 1/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 2-Pin (G24d-3), Bulb Finish Frosted, Trade Number PL-C 26W/841/2P/ALTO 10PK, Bulb Shape PL-C, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 100 W, Lumens 1,800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 26.5 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 BW 60W 1PK (OM60930CA10KGAR)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET650W)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 12-Pack (LR21404-12PK)
- K-TOOL INTERNATIONAL 1400/700/350 L Floodlight And 400 L Spotlight (KTIXD6299)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/2P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/2P/ALTO 10PK)
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL835/6/ALTO)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL841/ALTO)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (F96T12/CW Supreme/ALTO 15PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/827/4P/ALTO 10PK)
- ILC Replacement for Philips El/a R30 15W replacement light bulb lamp (EL/A R30 15W PHILIPS)
- Signify Fluorescent Light Bulbs