Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq.
Mfr # PL-C 26W/827/2P/ALTO 10PK
Zoro # G1613803
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-C
- Bulb Base Type 2-Pin (G24d-3)
- Wattage Equivalency 100W INC
- Watts 26.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # PL-C 26W/827/2P/ALTO 10PK
- Zoro # G1613803
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 6-7/8" |
Max Overall Bulb Length | 6-7/8" |
Overall Length | 6 3/4 in |
Bulb Dia. | 1 1/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 2-Pin (G24d-3), Bulb Finish Frosted, Trade Number PL-C 26W/827/2P/ALTO 10PK, Bulb Shape PL-C, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 100 W, Lumens 1,800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 26.5 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS F48T12/CW/HO/ALTO (F48T12/CW/HO/ALTO PHILIPS)
- TCP Elite LED, 16W A21, DIM, 3000K 3WAY (LED16A21D3WAY30K)
- HALO Sld6Xjb Led (SLD606927WH)
- LIGHT EFFICIENT DESIGN LED, 270 W, Mogul Screw (EX39) (LED-8242M40D)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/2P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/841/2P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/830/4P/ALTO 10PK)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/COOL WHITE PLUS)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV835 ALTO 30PK)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/835/HO)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/841/HO/ALTO TG 40PK)
- Signify Fluorescent Light Bulbs