Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq.
Mfr # PL-C 18W/841/2P/ALTO 10PK
Zoro # G1613794
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-C
- Bulb Base Type 2-Pin (G24d-2)
- Wattage Equivalency 100W INC
- Watts 18 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # PL-C 18W/841/2P/ALTO 10PK
- Zoro # G1613794
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 6-7/8" |
Max Overall Bulb Length | 6-7/8" |
Overall Length | 6 in |
Bulb Dia. | 1 1/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 2-Pin (G24d-2), Bulb Finish Frosted, Trade Number PL-C 18W/841/2P/ALTO 10PK, Bulb Shape PL-C, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 75 W, Lumens 1,200 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 18 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 1.6W LED MR11 LED 5000K 40' beam G4 12V (S9551)
- ADVANCE 47 to 188 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S86-SC)
- ILC Replacement for Halco 127032 replacement light bulb lamp (127032 HALCO)
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, E26 (LED-8029E345-A-FW)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/2P/ALTO 10PK)
- SIGNIFY 75 W T12 1.5 in. D X 96 in. L Fluorescent Bulb Daylight Linear 6500 K , 2PK (376632)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL841/ALTO 15/1)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/835)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (54W/835 Min Bipin T5 HO ALTO UNP)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/835/HO)
- ILC Replacement for Philips Pl-l 40w/835/xew/4p/is replacement light bulb lamp (PL-L 40W/835/XEW/4P/IS PHILIPS)
- Signify Fluorescent Light Bulbs