Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq.
Mfr # PL-C 18W/827/4P/ALTO 10PK
Zoro # G1613919
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-C
- Bulb Base Type 4-Pin (G24q-2)
- Wattage Equivalency 100W INC
- Watts 16.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # PL-C 18W/827/4P/ALTO 10PK
- Zoro # G1613919
- UPC # 00046677383299
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 5-3/4" |
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 5-3/4" |
Overall Length | 5 5/8 in |
Bulb Dia. | 1 1/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (G24q-2), Bulb Finish Frosted, Trade Number PL-C 18W/827/4P/ALTO 10PK, Bulb Shape PL-C, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 75 W, Lumens 1,200 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 16.5 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Well Light Led 200L 2.5W (A-WL-200)
- FRIEDLAND RLR SHADE LIN WHT 55X72"" (LIN5W)
- ADVANCE 47 to 188 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S86-SC)
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB-PC)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL841/ALTO 30PK)
- SIGNIFY Plug-In CFL, 60W INC Wattage Eq., PK4 (BC-EL/mdTQ 13W T2 6.5K 4PK)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (F96T12/CW Supreme/ALTO 15PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/827/2P/ALTO)
- SIGNIFY T12 Fluorescent 30Pk (F40/DX/ALTO)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (28W/835 Min Bipin T5 HE ALTO UNP/40)
- ILC Replacement for Satco 23W Br38 CFL Reflector replacement light bulb lamp (23W BR38 CFL REFLECTOR SATCO)
- Signify Fluorescent Light Bulbs