Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq.
Mfr # PL-C 13W/830/4P/ALTO
Zoro # G1613882
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-C
- Bulb Base Type 4-Pin (G24q-1)
- Wattage Equivalency 100W INC
- Watts 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # PL-C 13W/830/4P/ALTO
- Zoro # G1613882
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-1/8" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 5-1/8" |
Overall Length | 5 1/4 in |
Bulb Dia. | 1 1/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (G24q-1), Bulb Finish Frosted, Trade Number PL-C 13W/830/4P/ALTO 10PK, Bulb Shape PL-C, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 60 W, Lumens 900 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILIPS LIGHTING F40t12D Fluor Tube, 10PK (387522)
- UNIVERSAL FOREST Ufp Post Cap, 4 In L, 4 In W, Pine Wood (106096)
- ILC Replacement for Havis Shield 231-w/4 replacement light bulb lamp (231-W/4 HAVIS SHIELD)
- ILC Replacement for Sylvania L22w-840c replacement light bulb lamp (L22W-840C SYLVANIA)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/835/4P/ALTO 10PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/841/4P/ALTO 10PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/827/4P/ALTO 10PK)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 12"Max. Length (F8T5/CW PH 25PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/830/4P/ALTO 10PK)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/850/HO/ALTO TG)
- ILC Replacement for GE GENERAL ELECTRIC G.E F32T8/SP41/U6/ECO (F32T8/SP41/U6/ECO GE GENERAL ELECTRIC G.E)
- Signify Fluorescent Light Bulbs