Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq
Mfr # EL/mdT2 26W
Zoro # G1613709
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T2 Spiral
- Bulb Base Type Medium Screw (E26)
- Wattage Equivalency 100W INC
- Watts 26 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # EL/mdT2 26W
- Zoro # G1613709
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 1/8" |
Max. Overall Bulb Length | 1/8" |
Overall Length | 5 1/8 in |
Bulb Dia. | 2 1/2 in |
Description
Screw-In CFL Bulb, Bulb Base Type Medium Screw (E26), Bulb Finish Frosted, Trade Number EL/mdTQS 26W T2 4.1K, Bulb Shape T2 Spiral, Color Rendering Index 81, Color Temperature 4100K, Incandescent Wattage Equivalency 100 W, Lumens 1,800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 110 to 127V AC, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Restrictions
- This item has been restricted from sale in the following states: CA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F84T12/D/HO)
- BUYERS PRODUCTS 4 Inch Square LED Spot Light (1492134)
- LUMAPRO LED Rope Light, 5000K, 18 Ft, 120V (30F514)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL841/PLUS/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/4P/ALTO)
- SIGNIFY Compact Fluorescent 10Pk (PL-C 18W/41)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/41/4P/ALTO)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40DX ALTO 30PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/4P/ALTO)
- ILC Replacement For HIKARI GUX9 9W G23 BASE (GUX9 9W G23 BASE)
- Signify Fluorescent Light Bulbs