Philips PHSSDEXT240G 240GB External SSD
Mfr # PHSSDEXT240G
Zoro # G403970068
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # PHSSDEXT240G
- Zoro # G403970068
- UPC # 8720039511699
- Country of Origin China
- Category Internal Hard Drives
Description
Save and transfer all your files at a high speed using this Philips 240GB External SSD. It is an excellent expansion of your devices for it does not only add to your storage capacity but also provides an impressive system improvement. It combines super high read and write speeds with a very compact casing. Providing you with a total storage space of 240GB which can accommodate a large number of data and files like your most important documents, presentations, spreadsheets, photos, music, videos, large-bit applications and even some of your favorite games. This Philips SSD is four times faster than an external hard drive, which offers you a superior solution to store your files fast and mobile. It is ideal for 4K UHD video which enables you to swap high-resolution images and video effortlessly on the go.
Features- 240GB Capacity; provides huge storage for your applications and files
- USB 3.0 (compatible with USB 2.0); for versatile and high-speed connectivity
- Capacity: 240GB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH 230CCA Battery for Kawasaki KLX450R (2008-2010) (YTZ14S16)
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24AWG Black 10ft (N200-010-BK)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Schumacher DSR 5799000010 JumpStarter (MAX3934707)
- R&D BATTERIES 6019 Replacement Battery (6019)
- SILVERSTONE Silver Stone Technologies FS204B 1 x 5.25 in. Device Bay to 4 x 2.5 in. SAS & SATA 6.0 Gbits Hot Swap HDD (FS204B)
- SAMSUNG T7 1TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC1T0T/AM)
- MICRON Crucial Mx500 500Gb 2.5 Inch Ssd (CT500MX500SSD1)
- WD BULK 2TB SATA6 7200RPM 64MB Black, WD2003FZEXSP (WD2003FZEX)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- CRUCIAL 2TB MX500 SATA 6Gb s SSD, CT2000MX500SSD1 (CT2000MX500SSD1)
- SEAGATE BarraCuda 2TB 5400RPM SATA 6.0 GB/s 128MB Hard Drive (2.5in.) (ST2000LM015)
- Signify Internal Hard Drives