Philips PHMMD64GVIVU3 64GB VIVID 3.0 USB Stick; Purple
Mfr # PHMMD64GVIVU3
Zoro # G904035853
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # PHMMD64GVIVU3
- Zoro # G904035853
- UPC # 8719274667773
- Country of Origin China
- Category USB Flash Drives
Description
64GB VIVID 3.0 USB Stick
The markings and perforations on the USB stick packaging show you how to open the package quickly and easily.
The activity indicator lights up when copying files-An attractive LED display indicates that the drive is properly connected and active. It flashes faster when files are copied from or to memory.
Integrated protective cap for maximum convenience-This way you will never lose your protective cap again: The protective cap is integrated in the product design and is thus always attached to the USB stick. When you use it, just slide the cap backwards, connect the stick and you're ready to go.
Fast data transfer via high-speed USB 3.0-Extremely fast data transfer rates significantly reduce long waiting times when copying large multimedia files to or from the hard disk of your computer.
Features- 32 GB storage capacity
- USB 3.0 interface
- Twist socket protects your USB port
- This text is machine translated
- Color: Purple
- Memory Capacity: 64GB
- Interface: USB 3.0
- Writing: 35 MBPS
- Reading: 100 MBPS
- Product Type: USB Stick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Charger, 14.5VDC, 3 to 4 hr. Charge Time (AAK45X501 VCM-5)
- AIDATA Universal Tablet Mic Stand Mount, 90° Extension Arm, Mic Stand, Black (US-5119WM-TCA)
- PEERLESS Universal Flat Wall Mount, Cap 100 lb (PF640)
- TRENDNET 5Port Gigabit PoE Switch, TPETG50G (TPE-TG50g)
- SIGNIFY Philips PHMMD16GSNOWU2P3 USB2.0 Snow 16GB Snow Edition Flash Drive; White & Blue - Pack of 3 (PHMMD16GSNOWU2P3)
- SIGNIFY Philips PHMMD128GSNOWU3 128GB Snow USB3.1 Stick; Brown (PHMMD128GSNOWU3)
- VERBATIM 64Gb Metal Executive Usb 2.0 Flash Drive (98750)
- VERBATIM 128GB Premium microSDXC Memory Card w/Adapter, Up to 90MB/s Read Speed (44085)
- CENTON Usb Flash Drive - 8 Gb - Flash Memory - Usb 2.0 - Full Speed (DSP8GB-008)
- APRICORN 30Gb 256-Bit Aes Xts Hardware (ASK3-30GB)
- VERBATIM DRIVE, USB, EXEC, METAL, 64GB (VER98750)
- Signify USB Flash Drives