Shop All USB Flash Drives
Signify
Philips PHMMD64GSNOWU3 USB3.1 Snow 64GB Flash Drive; Purple
Mfr # PHMMD64GSNOWU3
Zoro # G804035526
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # PHMMD64GSNOWU3
- Zoro # G804035526
- UPC # 8719274668213
- Country of Origin China
- Category USB Flash Drives
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.
Specifications- Color: Purple
- Drive Capacity: 64GB
- Interface: USB 3.1 (Gen 1 Type-A)
- Series: Snow
- Read Speed: 100MB/s
- Write Speed: 30 MB/s
- Supported Macintosh Operating Systems: Mac OS 9.0 or Later, Linux 2.4.0 or Later
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Computer Speakers, w/Bluetooth, 3-1/2"x4-9/10"x9-1/2", 2/ST, BK 4PK (LOG980001294)
- LG ELECTRONICS 24X SATA Super-Multi DVD Internal Rewriter, Bulk (GH24NSC0B)
- ILC Replacement for Sylvania P-vip 280/0.9 E20.6 Bare Lamp Only (P-VIP 280/0.9 E20.6 BARE LAMP ONLY SYLVANIA)
- ADESSO WKB1500GB Wireless Ergonomic Keyboard and Mouse, 2.4 GHz, Black (WKB1500GB)
- SIGNIFY Philips PHMMD16GSNOWU2P3 USB2.0 Snow 16GB Snow Edition Flash Drive; White & Blue - Pack of 3 (PHMMD16GSNOWU2P3)
- SIGNIFY Philips PHMMD128GSNOWU3 128GB Snow USB3.1 Stick; Brown (PHMMD128GSNOWU3)
- QNAP Qnap 4 Bay 1U Short-Depth (TS-431XEU-8G-US)
- GIGASTONE Gigastone Sdhc Card 8Gb (GS-SDHC1008G-R)
- VERBATIM DRIVE, USB, EXEC, METAL, 64GB (VER98750)
- SANOXY 3 in1 MicroSD to Mini - MicroSD to SD - MicroSD to MS PRO DUO Memory Card Adapter Set (SANOXY-3X-ms-duo-KIT)
- VERBATIM 256Gb Premium Microsdxc Uhs-1 Class 10 Memory Card W/Adapter (70364)
- Signify USB Flash Drives