Philips PHMMD64GSNOWU2 USB2.0 Snow 64GB Flash Drive; White & Purple
Mfr # PHMMD64GSNOWU2
Zoro # G804053407
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # PHMMD64GSNOWU2
- Zoro # G804053407
- UPC # 8719274668015
- Country of Origin China
- Category USB Flash Drives
Description
Easy to use, plug and play. Swap files in a flash with the Philips MMD64GSNOWU2 Flash Drive USB 2.0 64GB Snow Edition. The high speed data transfer rate allows you to read and write all your favorite files such as photos and music files. Enough capacity to store more than 18,000 of your favorite photos or 11,000 MP3 music files. The cap protects the USB connector and can be attached at the back of the flash drive, so that you never lose it. A handy LED indicator shows when the drive is properly connected and working. It flashes when copying files to and from its memory.
Specifications- Color: White & Purple
- Drive Capacity: 64GB
- Interface: USB 2.0 (Type-A)
- Series: Snow
- Supported Macintosh Operating Systems: Mac OS 9.0 or Later, Linux 2.4.0 or Later
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC UPSONIC PCM 140 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191491)
- ILC Replacement for Osram Sylvania P-vip 240/0.8 E20.9n replacement light bulb lamp (P-VIP 240/0.8 E20.9N OSRAM SYLVANIA)
- INVID TECH IP Camera, 10W, Color (PAR-P8BIRA2812-LC)
- ILC Replacement for Dyson Sv11 Battery (SV11 BATTERY DYSON)
- SIGNIFY Philips PHMMD16GSNOWU2P3 USB2.0 Snow 16GB Snow Edition Flash Drive; White & Blue - Pack of 3 (PHMMD16GSNOWU2P3)
- SIGNIFY Philips PHMMD128GSNOWU3 128GB Snow USB3.1 Stick; Brown (PHMMD128GSNOWU3)
- GALAXY 10 Meter 100 Watt Am-Usb-Lsb with Echoroger Beep (DX94HP)
- VERBATIM SuperSpeed 16GB USB 3.0 Store 'n' Go V3 Drive (49172)
- COMPUCESSORY Password Protected USB Flash Drives, 4 Gb (CCS26465)
- BUFFALO AMERICAS Terastation 3420Rn 32Tb Nas (TS3420RN3204)
- COMPUCESSORY USB 2.0 Flash Drive4Gb (CCS26464)
- Signify USB Flash Drives