Shop All Small Pet Supplies
Signify
Philips PHMMD32GSNOWU2 USB2.0 Snow 32GB Flash Drive; White & Grey
Mfr # PHMMD32GSNOWU2
Zoro # G804035465
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # PHMMD32GSNOWU2
- Zoro # G804035465
- UPC # 8719274667971
- Country of Origin China
- Category Small Pet Supplies
Description
Easy to use, plug, and play. Swap files in a flash with the Philips MMD32GSNOWU2 Flash Drive USB 2.0 32GB Snow Edition. The high-speed data transfer rate allows you to read and write all your favorite files, photos, and music by providing enough capacity to store more than 9,000 of your favorite photos or 5,500 MP3 music. The cap protects the USB connector and can be attached at the back of the flash drive so that you never lose it. A handy LED indicator shows when the drive is properly connected and working. It flashes when copying files to and from its memory.
Specifications- Color: White & Grey
- Drive Capacity: 32GB
- Interface: USB 2.0 (Type-A)
- Series: Snow
- Supported Macintosh Operating Systems: Mac OS 9.0 or Later,Linux 2.4.0 or Later
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLISS HAMMOCKS 60" Wide Cotton Rope Hammock w/ Spreader Bar, S Hooks, & Chains | 450 Lbs Capacity (Blue) (BH-410BLU)
- ENFORCER 128 Oz. Ready To Use Trigger Spray Tick & Flea Killer For Homes (EFSH128)
- BRUNSWICK BILLIARDS Billiard Balls Set (51869201000)
- ORBIT PIPE TAPE 2""X50' (53550)
- MIDWEST Ferret Nation Exit Ramp Blue 25.25" x 5.5" (142EXRMP)
- AQUEON Replacment Filter Cartridges 6Pcs Large 5.2 (100106088)
- HIGH TECH PET Armor Flex Aluminum Wall Tunnel Large for AF2-L (AW1-L)
- GREENIES Greenie Pill Pocket7.9Oz (428273)
- CYNAMED Pet Stripping Knives, Wood, Standard (CYZR-0196)
- TUFFTIRE DOG TUG TOY PLL RPE RUBR (52988)
- SMARTBONES CHEWS CHCKN/VEG 6.6OZ (SBCW-02958)
- Signify Small Pet Supplies