Shop All USB Flash Drives
Signify
Philips PHMMD16GSNOWU2 USB2.0 16GB Snow Edition Flash Drive - Blue
Mfr # PHMMD16GSNOWU2
Zoro # G404035643
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # PHMMD16GSNOWU2
- Zoro # G404035643
- UPC # 8719274667933
- Country of Origin China
- Category USB Flash Drives
Description
Easy to use, plug and play. Swap files in a flash with the Philips 16GB USB 2.0 Snow edition. The high speed data transfer rate allows you to read and write all your favorite files such as photos and music files. Enough capacity to store more than 9,100 of your favorite photos or 5,600 MP3 music files. The cap protects the USB connector and can be attached at the back of the flash drive, so that you never lose it. A handy LED indicator shows when the drive is properly connected and working. It flashes when copying files to and from its memory.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- Width: 3.75 in
- Depth: 0.47 in
- Height: 5.27 in
- Color: Grey
- Capacity: 16GB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adjustable Keyboard Platform (KP100LE)
- FUJI BATTERIES EnviroMax AA Alkaline Battery, 24 PK (4300BP24)
- ILC Replacement for Saft Ls14250 AX (LS14250 AX SAFT)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for CP12120, CP12120D (ML12-12F227041)
- SIGNIFY Philips PHMMD128GSNOWU3 128GB Snow USB3.1 Stick; Brown (PHMMD128GSNOWU3)
- SIGNIFY Philips PHMMD16GSNOWU2P3 USB2.0 Snow 16GB Snow Edition Flash Drive; White & Blue - Pack of 3 (PHMMD16GSNOWU2P3)
- EDGE MEMORY 16Gb C3 Usb 3.0 Flash Drive (PE246952)
- ADD-ON Addon Cisco Mem-C6K-Cptfl512M Compatible 512Mb Factory Original (MEM-C6K-CPTFL512M-AO)
- SANDISK SD Ult mSDHCTM UHS I Card with Adpt 64GB (QUA4064GAN6MA)
- TRANSCEND INFORMATION 32Gb Sdhc Class10 Uhs-I, 300X (TS32GSDU1)
- LEXAR MEDIA Lexar 256GB Professional 1800X Class 10 UHS-II U3 Gold Series SDXC Memory Card (LSD1800256G-BNNNU)
- Signify USB Flash Drives