Shop All Light Fixture Parts
Signify
Philips Lighting RLQ120 TP 14; 18 & 20W Magnetic Ballast
Mfr # 106328
Zoro # G603914336
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Metal
- Standards UL Listed
- Input Voltage 120V
- Wiring Type Solid
- Ballast Type Magnetic Fluorescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 106328
- Zoro # G603914336
- UPC # 781087101728
- Country of Origin Mexico
- Category Light Fixture Parts
Details
Housing Material | Metal |
Standards | UL Listed |
Input Voltage | 120V |
Wiring Type | Solid |
Ballast Type | Magnetic Fluorescent |
Lamp Type | F20T12 |
Watts | 20W |
Number of Lamps | 1 |
Wire Gauge | 18AWG |
Sound Rating | A |
Lamp Connection | Series |
Line Frequency | 60 Hz |
Starting Method | Preheat |
Power Factor | 0.42 |
Description
Features
- 14, 18 & 20W Magnetic Ballast
- For 1 F13T8, F14T12, F15T12, F15T8
- 60 HZ Input Frequency
- Trigger Start
- Series Lamp Connection
- Voltage - 120V
- Wiring Diagram & Instruction Sheet Enclosed.
- Dimension - 6.5 L x 1.94 W x 1.37 H in.
- Item Weight - 2.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Waterproof, Impact-Resistant 1,500 Lumen Flashlight (NEB-FLT-1017)
- MILWAUKEE TOOL $FLASHLIGHT PIVOTING USB RCHRGBLE (ML2113-21)
- NIGHTSTICK Intrinsically Safe Headlamp, LED (XPP-5452G)
- ETI 40 in. L White Plug-In LED Under Cabinet Light Strip 1050 lm (535091610)
- SIGNIFY Accessory High Bay Sensor (LED highbay sensor accessory)
- SIGNIFY Philips Advance ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start, 1.0 BF, 120-277 (ICN2S54/T35)
- SIGNIFY Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF (ICN2P32N)
- SIGNIFY Philips Advance ICN3P32N Electronic T8 Ballast, Instant Start, 3 or 2- 32W T8 Lamps, .88 BF (ICN3P32N)
- SIGNIFY Philips Advance ICF2S26H1LDK Electronic CFL Ballast, 120-277V, 1 or 2- 26W, 1- 32W TBX, 1- 42W TBX (ICF2S26H1LDK)
- SIGNIFY EvoKit Emergency Battery Backup, 14 in.L (EVOKIT 503441 (LEDEMERGENCY BATTERY KIT))
- ILC Replacement For ATLANTIC ULTRAVIOLET, 051218A2R (05-1218A2-R)
- Signify Light Fixture Parts