Shop All LED Light Bulbs
Signify
Philips 3002055 Hue Connector LED Smart Portable Light White & Color Ambiance
Mfr # 3002055
Zoro # G603712932
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 3002055
- Zoro # G603712932
- UPC # 46677802875
- Country of Origin Unknown
- Category LED Light Bulbs
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Bulb Base Type: Connector
- Product Type: LED Smart Portable Light
- Light Color: White and Color Ambiance
- Color Rendering Index: 80 CRI
- Watts: 6 watt
- Volts: 120 volt
- Average Rated Life: 20000 hr.
- Finish: Frosted
- Three Way Bulb: No
- Bulb Type: Specialty
- Commercial or Residential: Commercial or Residential
- California Title 20 Compliant: Yes
- Indoor or Outdoor: Indoor
- Dimmable: Yes
- Diameter: 4.7 in.
- Lumens: 300 lumens
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Luminor Environmental Blackcomb Lbh6-401a replacement light bulb lamp (BLACKCOMB LBH6-401A LUMINOR ENVIRONMENTAL)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76800)
- NEBO Rechargeable 1,000 Lumen Handheld Flashlight (NEB-FLT-0018)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21420-6PK)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY HID LED, 18 W, Medium Screw (E26) (20WP/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY LED, 42 W, T8, Single Pin (Fa8) (42T8HO/COR/96-850/MF54/G/FA8 10/1)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/840/ND EX39 BB 6/1)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-830/IF10/G/DIM 10/1)
- SIGNIFY LED, 60 W, BA11, Medium Screw (E26) (5B11/PER/CRI95WG/FR/G/E26/WGD 1CT T20)
- ILC Replacement for Eiko Led-24-ba9s-r replacement light bulb lamp (LED-24-BA9S-R EIKO)
- Signify LED Light Bulbs