Shop All Fluorescent Light Bulbs
Signify
Philips 3000005 15W T12 1.5 Dia. x 18 in. Soft White Fluorescent Bulb Linear; 800 Lumens - Pack of 6
Mfr # 3000005
Zoro # G003703226
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 3000005
- Zoro # G003703226
- UPC # 46677141462
- Country of Origin Unknown
- Category Fluorescent Light Bulbs
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- 800 Lumens
- Pack of 6
- Watts: 15 watts
- Bulb Shape Type: T12
- Three Way Bulb: No
- Diameter: 1.5 in.
- Length: 18 in.
- Light Color: Soft White
- Bulb Type: Linear
- Lumens: 800 lumens
- Average Rated Life: 9000 hr
- Packaging Type: Sleeve
- Indoor or Outdoor: Indoor
- Bulb Base Type: G13 (Medium Bi-Pin)
- Finish: Frosted
- Dimmable: No
- Color Temperature: 3000 K
- Weight: 2.11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 5" (S5R927K7AL)
- NIGHTSTICK Rechargeable Work Light, LED, w/Stand/Case (NSR-1514C)
- SATCO 27W T4 LED Light Bulb - GX10q-4 (4-Pin) Base - Gloss White Finish (S6385)
- FULHAM Emergency Light, Single Remote Head, 3V (FHEM12RH13V1)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL835/6 ALTO 20PK)
- SIGNIFY T12 U6 Fluorscent 12Pk (FB40T12/CW/SUPREME)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL965/ALTO TG 30PK)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/COOL WHITE PLUS)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL950)
- SIGNIFY 0.63 in. dia. x 21 in. 13W Alto 3000 K T5 Fluorescent Bulb Bright White Linear (3000009)
- ILC Replacement for Eiko Tt32/35 replacement light bulb lamp (TT32/35 EIKO)
- Signify Fluorescent Light Bulbs