Shop All HID Light Bulbs
Signify
Metal Halide
Mfr # MH400/U/ED28
Zoro # G209228936
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400W
- Bulb Color Temp. 4000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # MH400/U/ED28
- Zoro # G209228936
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 400W |
Bulb Color Temp. | 4000 K |
Item | Metal Halide HID Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, SLM2240A0840HD (SLM22-40/A0/840-H-D)
- DITTO 16.5W LED BR40 4000K 103' beam Medium 120V Dim (S9640)
- LIGHTOLIER LED Downlight, 2700K, 7-3/8in.Lx7-3/8in.W (S7R927K10)
- NEWHOUSE LIGHTING Solar Black Outdoor LED Filament-Style Landscape Path Light, PK 4 (SOLARPATHF2-2)
- SIGNIFY Metal Halide Lamp, T4 Bulb Shape, 35W (CDM35/TC/830)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/ALTO NC HPS)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MS400/HOR/ED28/PS)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MP1000/BU)
- SIGNIFY High Pressure Sodium 12Pk (C100S54/ALTO)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 50W (MHC50/U/MP/3K Elite)
- ILC Replacement for Eiko 16120x replacement light bulb lamp, 10PK (16120X EIKO)
- Signify HID Light Bulbs