Shop All HID Light Bulbs
Signify
Metal Halide Lamp, T6 Bulb Shape, 70W
Mfr # CDM70/T6/830
Zoro # G1613225
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 73.2 W
- Bulb Base Type 2-Pin (G12)
- Max. Overall Bulb Length 1"
- Bulb Operating Temp. Range -40 Degrees to 250 Degrees F
- Bulb Technology Metal Halide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # CDM70/T6/830
- Zoro # G1613225
- Country of Origin Belgium
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 1" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 1" |
Light Bulb Dia. | 3/4" |
Overall Length | 3 7/8 in |
Bulb Dia. | 3/4 in |
Description
Metal Halide HID Bulb, Bulb Base Type 2-Pin (G12), Bulb Dia. 3/4 in, Bulb Housing Glass, Bulb Shape T6, Color Rendering Index 84, Color Temperature 3000K, Lumens 6,200 lm, Light Technology Metal Halide, Overall Length 3 7/8 in, Shatter-Resistant No, Voltage 96V, Watts 73.2 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code C139/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Blue, 6PK (40468-SU)
- ILC Replacement For LIGHT BULB LAMP, F7BX827ECOTF (F7BX/827/ECO/TF)
- BULLDOG 2000 Lumen LED Worklight (11443)
- METALUX Led Strip 1L Unv 1050L 4K Non-Dim, 2' (2ST1L1040R)
- SIGNIFY Metal Halide Lamp, BT37 Bulb Shape, 1000W (MH1000/U/BT37)
- SIGNIFY High Pressure Sodium 12Pk (C100S54/ALTO)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM150/T6/830/G12)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MH400/U/ED28)
- SIGNIFY Metal Halide Lamp, MR16 Bulb Shape, 20W (CDM-MR16/20W/830/25D ELITE)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MS400/HOR/ED28/PS)
- ILC Replacement for Plusrite Xft03/t3.25/fr/12 replacement light bulb lamp (XFT03/T3.25/FR/12 PLUSRITE)
- Signify HID Light Bulbs