Shop All HID Light Bulbs
Signify
Metal Halide Lamp, MR16 Bulb Shape, 20W
Mfr # CDM-MR16/20W/830/25D ELITE
Zoro # G1613149
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rendering Index 85
- Bulb Technology Metal Halide
- Light Distribution Flood
- For Enclosed Fixtures No
- Bulb Beam Angle 25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # CDM-MR16/20W/830/25D ELITE
- Zoro # G1613149
- Country of Origin Belgium
- Category HID Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 2-1/2" |
Max Overall Bulb Length | 2-1/2" |
Light Bulb Dia. | 2" |
Bulb Dia. | 2 in |
Overall Length | 2 1/2 in |
Description
Metal Halide HID Bulb, Bulb Base Type 2-Pin (GX10), Bulb Dia. 2 in, Bulb Housing Glass, Bulb Shape MR16, Color Rendering Index 85, Color Temperature 3000K, Lumens 1,000 lm, Light Technology Metal Halide, Overall Length 2 1/2 in, Shatter-Resistant No, Voltage 95V, Watts 20 W, Bulb Beam Angle 25 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code C156/O, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD LED Fixture, Replacement For Feit Electric, LEDrsq4/930 (LEDRSQ4/930)
- LEVITON Lampholder, 660 W, White, Single Pin (Fa8) (2537)
- ILC Replacement for SYLVANIA F34CW/SS/ECO/RP REPLACED BY (F34CW/SS/ECO/RP REPLACED BY SYLVANIA)
- LITHONIA LIGHTING LED Round High Bay 15in., 24000 LM, Mult (CPRB 24LM MVOLT 40K 80CRI DWH)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM35/TC/830/G8.5)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 70W (C70S62/M)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/ALTO)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1500W (MH1500/U)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 50W (C50S68/M)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- ILC Replacement for Osram Sylvania 64787 replacement light bulb lamp (64787 OSRAM SYLVANIA)
- Signify HID Light Bulbs