Shop All HID Light Bulbs
Signify
Metal Halide Lamp, ED37 Bulb Shape, 400W
Mfr # MP400/BU/PS
Zoro # G1613435
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Shatter-Resistant No
- Watts 400 W
- Light Bulb Dia. 4-5/8"
- Bulb Operating Position Vertical Base Up, Vertical Base Up +/-15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # MP400/BU/PS
- Zoro # G1613435
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 4-5/8" |
Max Overall Bulb Length | 1" |
Max. Overall Bulb Length | 1" |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 11 1/2 in |
Bulb Dia. | 4 5/8 in |
Description
Metal Halide HID Bulb, Bulb Base Type Mogul Screw (EX39), Bulb Dia. 4 5/8 in, Bulb Housing Glass, Bulb Shape ED37, Color Rendering Index 65, Color Temperature 3800K, Lumens 40,000 lm, Light Technology Metal Halide, Overall Length 11 1/2 in, Shatter-Resistant No, Voltage 150V, Watts 400 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code M155/M128/M135/O, Dimmable No, For Enclosed Fixtures No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Battery Charger, 18650 Li-Ion Battery (18650-AC-Charger)
- SATCO Bulb, Incandescent, 15W, A15, Medium Base, General Service, 2PK (S3949)
- ILC Replacement For OHMEDA M1062795 (M1062795)
- ILC Replacement For EIKO, WMC2C40KU (WMC-2C-40K-U)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 70W (C70S62/ALTO)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 150W (C150S55/M)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 150W (CDM150/T6/830)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM35/T6/830/G12)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 100W (MH100/U/M/PS)
- SIGNIFY Metal Halide Lamp, BT37 Bulb Shape, 1000W (MS1000/BU/BT37/PS)
- ILC Replacement for GE General Electric G.E 38par38/h/1500/fl25 120v replacement light bulb lamp (38PAR38/H/1500/FL25 120V GE GENERAL ELECTRIC G.)
- Signify HID Light Bulbs