Shop All HID Light Bulbs
Signify
Metal Halide Lamp, ED37 Bulb Shape, 400W
Mfr # MP400/BU
Zoro # G1613639
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rendering Index 65
- ANSI Code M59/O
- Light Bulb Dia. 4-5/8"
- Bulb Base Type Mogul Screw (EX39)
- Max Overall Bulb Length 11-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # MP400/BU
- Zoro # G1613639
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 4-5/8" |
Max Overall Bulb Length | 11-1/2" |
Max. Overall Bulb Length | 11-1/2" |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 11 1/2 in |
Bulb Dia. | 4 5/8 in |
Description
Metal Halide HID Bulb, Bulb Base Type Mogul Screw (EX39), Bulb Dia. 4 5/8 in, Bulb Housing Glass, Bulb Shape ED37, Color Rendering Index 65, Color Temperature 4000K, Lumens 40,000 lm, Light Technology Metal Halide, Overall Length 11 1/2 in, Shatter-Resistant No, Voltage 150V, Watts 400 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code M59/O, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Vertical Base Up, Vertical Base Up +/-15 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Led Net Cw 100Ct (40806-71)
- MOEN 90 Degree Four Globe Bath Light in Matte Black (YB8864BL)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- STRAITS LED Corn Lamp-45W-E39(Mogul)-4000K (15020081)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MH400/U/ED28)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 100W (MH100/U/M/PS)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 70W (C70S62/M)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 70W (C70S62/ALTO)
- SIGNIFY Metal Halide 12Pk (MHC100/U/M/4K ELITE)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/ALTO NC HPS)
- ILC Replacement for Westinghouse 36838 replacement light bulb lamp (36838 WESTINGHOUSE)
- Signify HID Light Bulbs