Shop All HID Light Bulbs
Signify
Metal Halide Lamp, ED37 Bulb Shape, 400W
Mfr # MH400/U
Zoro # G1613663
original price:
$51.25
14% off
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Code M59/E
- Bulb Beam Angle 360 Degrees
- Color Rendering Index 65
- Bulb Designation MH400/U
- Light Bulb Dia. 4-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # MH400/U
- Zoro # G1613663
- UPC # 00046677344153
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 4-5/8" |
Max. Overall Bulb Length | 11-1/2" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 11-1/2" |
Overall Length | 11 1/2 in |
Bulb Dia. | 4 5/8 in |
Description
Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 4 5/8 in, Bulb Housing Glass, Bulb Shape ED37, Color Rendering Index 65, Color Temperature 3900K, Lumens 39,000 lm, Light Technology Metal Halide, Overall Length 11 1/2 in, Shatter-Resistant No, Voltage 150V, Watts 400 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code M59/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Slim Flood Light, 3430 lm, 29 W, 120-277VAC (MSF29UW-50BKT)
- PROMIER PRODUCTS 120 Lumen Compact Tactical Flashlight 2 Pack (LA-120x2-6/24)
- WESTINGHOUSE Orson Led Lantern Orb (62046)
- WESTINGHOUSE BULB CFL MNI TWST 18W4PK (37949)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MP1000/BU)
- SIGNIFY Metal Halide Lamp, BT37 Bulb Shape, 1000W (MH1000/U/BT37)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 250W (C250S50/ALTO)
- SIGNIFY Metal Halide Lamp, ED17 Bulb Shape, 150W (MHC150/U/M/4K Alto)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 100W (MHC100/U/MP/3K Elite)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 150W (C150S55/M)
- ILC Replacement for GE General Electric G.E Mxr100/u/med/o replacement light bulb lamp (MXR100/U/MED/O GE GENERAL ELECTRIC G.E)
- Signify HID Light Bulbs