Shop All HID Light Bulbs
Signify
Metal Halide Lamp, ED28 Bulb Shape, 400W
Mfr # MH400/U/ED28
Zoro # G1613505
original price:
$54.59
4% off
new price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Operating Position Universal Burning
- Standards ANSI
- Bulb Shape ED28
- Bulb Min. Starting Temp. -40 Degrees F
- Lumens 36,000 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # MH400/U/ED28
- Zoro # G1613505
- UPC # 26677212621
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 1" |
Light Bulb Dia. | 3-1/2" |
Max. Overall Bulb Length | 1" |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 8 3/8 in |
Bulb Dia. | 3 1/2 in |
Description
Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Housing Glass, Bulb Shape ED28, Color Rendering Index 57, Color Temperature 4000K, Lumens 36,000 lm, Light Technology Metal Halide, Overall Length 8 3/8 in, Shatter-Resistant No, Voltage 150V, Watts 400 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code M59/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- ILC Replacement for Osram Sylvania QTP 2x28t5/unv Dim-tcl (QTP 2X28T5/UNV DIM-TCL OSRAM SYLVANIA)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-BLK)
- PROGRESS LIGHTING Cadence One-Light Wall Lantern (P6080-108)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 150W (CDM150/T6/830)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MH400/U)
- SIGNIFY Metal Halide 12Pk (MHC100/U/M/4K ELITE)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 70W (C70S62/ALTO)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 35W (CDM35/T6/830)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 320W (MS320/U/PS)
- ILC Replacement for GE General Electric G.E 69164 replacement light bulb lamp (69164 GE GENERAL ELECTRIC G.E)
- Signify HID Light Bulbs