Shop All HID Light Bulbs
Signify
Metal Halide Lamp, ED28 Bulb Shape, 320W
Mfr # MS320/U/PS
Zoro # G1613313
original price:
$135.06
30% off
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 20,000 hr.
- Bulb Color Temp. 4100K
- Bulb Beam Angle 360 Degrees
- Bulb Technology Metal Halide
- Color Rendering Index 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # MS320/U/PS
- Zoro # G1613313
- UPC # 00046677383817
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 1" |
Light Bulb Dia. | 3-1/2" |
Max Overall Bulb Length | 1" |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 1 in |
Bulb Dia. | 3 1/2 in |
Description
Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Housing Glass, Bulb Shape ED28, Color Rendering Index 62, Color Temperature 4100K, Lumens 30,000 lm, Light Technology Metal Halide, Overall Length 1 in, Shatter-Resistant No, Watts 320 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code M154/M132/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Germicidal UVC CFL Lamp 120v 15W replacement light bulb lamp (UVC CFL LAMP 120V 15W GERMICIDAL)
- ILC Replacement for Flowtron Bf-35 replacement light bulb lamp (BF-35 FLOWTRON)
- ILC Replacement for Light Bulb / Lamp F40cw/ew/alto-shs replacement light bulb lamp (F40CW/EW/ALTO-SHS LIGHT BULB / LAMP)
- GROTE Flange, ABS, 1 1/8Dx5 1/2Lx2 1/2W In (43673)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 100W (C100S54/ALTO)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 100W (C100S54/M)
- SIGNIFY Metal Halide Lamp, ED17 Bulb Shape, 150W (MHC150/U/M/4K Alto)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 250W (C250S50/ALTO)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 50W (C50S68/M)
- ILC Replacement for GE General Electric G.E 45670 replacement light bulb lamp (45670 GE GENERAL ELECTRIC G.E)
- Signify HID Light Bulbs