Shop All HID Light Bulbs
Signify
Metal Halide Lamp, ED28 Bulb Shape, 250W
Mfr # MH250/U
Zoro # G1613584
original price:
$34.75
14% off
new price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Distribution Omnidirectional
- Standards ANSI
- Bulb Color Temp. 4000K
- Max Overall Bulb Length 1"
- Lumens 21,250 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # MH250/U
- Zoro # G1613584
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 1" |
Light Bulb Dia. | 3-1/2" |
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 1" |
Overall Length | 8 3/8 in |
Bulb Dia. | 3 1/2 in |
Description
Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Housing Glass, Bulb Shape ED28, Color Rendering Index 65, Color Temperature 4000K, Lumens 21,250 lm, Light Technology Metal Halide, Overall Length 8 3/8 in, Shatter-Resistant No, Voltage 148V, Watts 250 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 10,000 hr, ANSI Code M58-/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING LED Disk Light, 10W, 5.9"x1.2", Wht (LED-SM4DL/WT)
- MILLENNIUM Angle Shade (RAS12-SB)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MS400/U/PS)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 27K (S28765)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 150W (CDM150/T6/830)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 100W (C100S54/ALTO)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM35/TC/830/G8.5)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 250W (C250S50/ALTO)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 100W (MH100/U/M/PS)
- SIGNIFY High Pressure Sodium 12Pk (C100S54/ALTO)
- ILC Replacement for GE GENERAL ELECTRIC G.E MS320/PS/U (MS320/PS/U GE GENERAL ELECTRIC G.E)
- Signify HID Light Bulbs