Shop All HID Light Bulbs
Signify
Metal Halide Lamp, ED17P Bulb Shape, 50W
Mfr # MHC50/U/MP/3K Elite
Zoro # G1613569
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Designation MHC50/U/MP/3K ELITE
- Color Rendering Index 90
- Bulb Technology Metal Halide
- Light Bulb Dia. 2-1/8"
- Bulb Color Temp. 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # MHC50/U/MP/3K Elite
- Zoro # G1613569
- UPC # 00046677423681
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 2-1/8" |
Max. Overall Bulb Length | 5-1/2" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 5-1/2" |
Overall Length | 5 1/2 in |
Bulb Dia. | 2 1/8 in |
Description
Metal Halide HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Housing Glass, Bulb Shape ED17, Color Rendering Index 90, Color Temperature 3000K, Lumens 4,800 lm, Light Technology Ceramic Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Voltage 110V, Watts 50.2 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 16,000 hr, ANSI Code C110/O, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Universal Burning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 2.4W, T3 1/4 Miniature Incandescent Light Bulb (130VMB-1)
- ELCO LIGHTING 5 Reflector Trim with Metal Splay" (EL521B)
- LUMAPRO Rechargeable Hand Lamp, LED, 3W, Blk, Purple (40KG17)
- ILC Replacement for Pelican Water Puv-8 Series replacement light bulb lamp (PUV-8 SERIES PELICAN WATER)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM35/TC/830/G8.5)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MP400/BU)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 175W (MH175/U)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MH400/U/ED28)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 175W (MH175/U/M)
- SIGNIFY Metal Halide Lamp, MR16 Bulb Shape, 20W (CDM-MR16/20W/830/25D ELITE)
- ILC Replacement for Damar 7935a replacement light bulb lamp (7935A DAMAR)
- Signify HID Light Bulbs