Shop All HID Light Bulbs
Signify
Metal Halide Lamp, BT56 Bulb Shape, 1000W
Mfr # MP1000/BU
Zoro # G1613575
original price:
$147.14
32% off
new price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Code M47/O
- Bulb Beam Angle 360 Degrees
- Light Bulb Dia. 7"
- Max. Overall Bulb Length 15-1/8"
- For Enclosed Fixtures No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # MP1000/BU
- Zoro # G1613575
- UPC # 00046677281182
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 7" |
Max. Overall Bulb Length | 15-1/8" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 15-1/8" |
Overall Length | 15 3/8 in |
Bulb Dia. | 7 in |
Description
Metal Halide HID Bulb, Bulb Base Type Mogul Screw (EX39), Bulb Dia. 7 in, Bulb Housing Glass, Bulb Shape BT56, Color Rendering Index 65, Color Temperature 3500K, Lumens 107,000 lm, Light Technology Metal Halide, Overall Length 15 3/8 in, Shatter-Resistant No, Voltage 263V, Watts 1,000 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code M47/O, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Vertical Base Up, Vertical Base Up +/-15 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Wall Lght, 613, W, Brass, Rcssd, Brick Step (LV613-W)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- COMPONENT HARDWARE Warm White Tubular LED App Bulb Clear Le (LED-TB40-T6A-W)
- ILC Replacement for Eiko Q300t3/cl/220v replacement light bulb lamp 2 Pack (Q300T3/CL/220V EIKO)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM35/TC/830/G8.5)
- SIGNIFY Metal Halide Lamp, T4 Bulb Shape, 35W (CDM35/TC/830)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MP400/BU/PS)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/ALTO NC HPS)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/2)
- SIGNIFY High Pressure Sodium 12Pk (C150S55/M)
- SATCO 50W ED17 HID Light Bulb - Medium Base - Clear Finish (S3131)
- Signify HID Light Bulbs