Shop All HID Light Bulbs
Signify
Metal Halide Lamp, BT37 Bulb Shape, 1000W
Mfr # MS1000/BU/BT37/PS
Zoro # G1613453
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Indoor/Outdoor Usage Indoor/Outdoor
- Bulb Min. Starting Temp. -40 Degrees F
- Bulb Technology Metal Halide
- Average Bulb Life 15,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # MS1000/BU/BT37/PS
- Zoro # G1613453
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 11-1/2" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 11-1/2" |
Light Bulb Dia. | 4-5/8" |
Bulb Dia. | 4 5/8 in |
Overall Length | 1 1/8 in |
Description
Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 4 5/8 in, Bulb Housing Glass, Bulb Shape BT37, Color Rendering Index 65, Color Temperature 4000K, Lumens 96,000 lm, Light Technology Metal Halide, Overall Length 1 1/8 in, Shatter-Resistant No, Voltage 836V, Watts 1,000 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M141/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-10 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Schoolhouse White Glass Lamp Shade (81592)
- ELCO LIGHTING Accessories for Recessed Fixtures (L-BRCKT)
- CURRENT GE 15W 18 CW Fluo Bulb (10143)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21258)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 50W (MHC50/U/MP/3K Elite)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 70W (CDM70/T6/830)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 100W (MHC100/U/M/3K ELITE)
- SIGNIFY High Pressure Sodium 12Pk (C150S55 ALTO)
- SIGNIFY Metal Halide Lamp, BT37 Bulb Shape, 1000W (MH1000/U/BT37)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 150W (C150S55/M)
- ILC Replacement for Westinghouse Mp175/u/m57/o replacement light bulb lamp (MP175/U/M57/O WESTINGHOUSE)
- Signify HID Light Bulbs