Shop All HID Light Bulbs
Signify
Metal Halide Lamp, BD17 Bulb Shape, 175W
Mfr # MH175/U/M
Zoro # G1613392
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360 Degrees
- Bulb Operating Temp. Range -40 Degrees to 250 Degrees F
- For Enclosed Fixtures Yes
- Bulb Technology Metal Halide
- Lumens 14,000 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # MH175/U/M
- Zoro # G1613392
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-1/2" |
Light Bulb Dia. | 2-1/8" |
Max Overall Bulb Length | 5-1/2" |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 5 1/2 in |
Bulb Dia. | 2 1/8 in |
Description
Metal Halide HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Housing Glass, Bulb Shape BD17, Color Rendering Index 65, Color Temperature 4000K, Lumens 14,000 lm, Light Technology Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Voltage 147V, Watts 175 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 10,000 hr, ANSI Code M57/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp CL JDD E27 120v 150w replacement light bulb lamp, 2PK (CL JDD E27 120V 150W LIGHT BULB / LAMP)
- FEIT ELECTRIC Electric PAR20 E26 (Medium) LED Bulb Warm White 50 W (PAR20DM/930CA)
- ILC Replacement for PLT L32t (L32T PLT)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425FO)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MS400/U/PS)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 35W (CDM35/T6/830)
- SIGNIFY Metal Halide Lamp, MR16 Bulb Shape, 20W (CDM-MR16/20W/830/25D ELITE)
- SIGNIFY High Pressure Sodium 12Pk (C150S55/M)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 100W (MH100/U/M/PS)
- ILC Replacement for Sylvania Mp175/bu-only/med replacement light bulb lamp (MP175/BU-ONLY/MED SYLVANIA)
- Signify HID Light Bulbs