Shop All LED Light Bulbs
Signify
Linear LED Bulb, T8, 47-3/4"L, 5000K, Watts: 12.5W
Mfr # 12.5T8/COR/48-850/FF18/G/DIM 25/1
Zoro # G1154232
product price: $11.49
/ea
Sold in multiples of 25 for $287.25
$287.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 12.5T8/COR/48-850/FF18/G/DIM 25/1
- Zoro # G1154232
- UPC # 046677600198
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 47 1/4 in |
Bulb Dia. | 1 1/8 in |
Nominal Length | 4 ft |
Bulb Manufacturers Warranty Length | 5 yr |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 12.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service Yes, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Link 1-Light LED Tube Pendant with White Glass Brushed Nickel Finish (62/2932)
- DORCY Assorted Led 120 lm (41-2958)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU10) (BPMR16/GU10/930CA)
- BAYCO Trouble Light 25' 163 Metal Cage woutlet (BAYSL-425A)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (27CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-835/IF15/P/DIM 10/1)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-835/IF24/P/DIM 25/1)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/927/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY HID LED, 18 W, Medium Screw (E26) (20WP/LED/850/ND E26 G2 BB 6/1)
- ILC Replacement for Norman Lamps Led-mr16/3w/w replacement light bulb lamp (LED-MR16/3W/W NORMAN LAMPS)
- Signify LED Light Bulbs