Shop All LED Light Bulbs
Signify
Linear LED Bulb, 16.5 W, 4 ft L, White
Mfr # 16.5T8/MAS/48-835/MF24/P/DIM 25/1
Zoro # G909017700
Sold in multiples of 25 for $324.75
$324.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Plastic
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277 V
- Watts 16.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 16.5T8/MAS/48-835/MF24/P/DIM 25/1
- Zoro # G909017700
- UPC # 046677579517
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 1/8 in |
Nominal Length | 4 ft |
Overall Length | 47 1/4 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency Not Applicable, Lumens 2,450 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 16.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V, Standards DLC Compliant, RoHS Compliant, UL Listed, UL 1993 Environmental Rating Damp Location, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Direct Wire Charge Cord, 12VDC (22050)
- ILC Replacement for Kodak Brownie 8 Model 10 replacement light bulb lamp (BROWNIE 8 MODEL 10 KODAK)
- STREAMLIGHT Industrial Headlamp, Nylon, Orange, 250lm (88911)
- LEDLENSER Ledlenser Leather Pouch Type D for P6R Signature (880609)
- SIGNIFY LED Lamp, 2200 lm, 3500K Color Temp., 16.5W (16.5PL-L/PER/22/835/IF22/P 4P 10/1)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/MAS/48-850/MF25/P/DIM 25/1)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-840/MF21/G 25/1)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/840/ND EX39 BB 6/1)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-850/IF16/P/DIM 10/1)
- SIGNIFY LED, 9.4 W, PAR30L, Medium Screw (E26) (9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3000K, Watts: 9 W (LED9BDT8/G2/830)
- Signify LED Light Bulbs