Shop All LED Light Bulbs
Signify
Linear LED Bulb, 14.5 W, 4 ft L, White
Mfr # 14.5T8/MAS/48-850/MF21/P/DIM 25/1
Zoro # G509017698
original price:
$11.99
25% off
new price: $8.99
/ea
Sold in multiples of 25 for $224.75
$224.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Plastic
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 14.5T8/MAS/48-850/MF21/P/DIM 25/1
- Zoro # G509017698
- UPC # 046677579500
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 4 ft |
Bulb Dia. | 1 1/8 in |
Overall Length | 47 1/4 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency Not Applicable, Lumens 2,100 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 14.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V, Standards DLC Compliant, RoHS Compliant, UL Listed, UL 1993 Environmental Rating Damp Location, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC CFL A19 E26 13W SW 4PK (ESL13T/4)
- MARCO Galaxy 300 Hose-Mountable Blast Light Assembly - 12-Volt DC (1030000)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (447294HFA)
- ILC Replacement for Green Energy 24V 20W Xenon Bi-pin Clear replacement light bulb lamp (24V 20W XENON BI-PIN CLEAR GREEN ENERGY)
- SIGNIFY LED Tube, 2700K Color Temp., PL-S Shape (5PL-S/LED/13H/827/IF5/P/2P 20/1)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 4000k, 4PinGX24Q (8.5PL-C/T LED/26H-4000 IF 4P 10/1)
- SIGNIFY LED Lamp, 2200 lm, 3500K Color Temp., 16.5W (16.5PL-L/PER/22/835/IF22/P 4P 10/1)
- SIGNIFY LED Tube, 4200 lm, 4000 Color Temp., 30W, T8 (30T8/PRO/96-840/IF42/G/FA8 10/1)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (13T8/MAS/48-850/IF21/P/DIM 10/1)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-830/IF15/P/DIM 10/1)
- FEIT ELECTRIC LED, 2.5 W, S11, Intermediate Screw (E17) (BP25S11N/SU/LED)
- Signify LED Light Bulbs