Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 48"Max. Length
Mfr # F32T8/VEA841/XEW ALTO 25W
Zoro # G1612589
product price: $3.89
/ea
Sold in multiples of 30 for $116.70
$116.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 25W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F32T8/VEA841/XEW ALTO 25W
- Zoro # G1612589
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,300 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 1028-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Super Trim Air-Tite® Reflector, 30 (30TBZAT)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL830/ALTO 30PK)
- ILC Replacement for Bulbrite 134040 replacement light bulb lamp (134040 BULBRITE)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL841/PLUS/ALTO)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (F96T12/CW Supreme/ALTO 15PK)
- SIGNIFY CFL, 12.7 W, PL-C, 2-Pin (GX23-2) (PL-C 13W/827/2P 1CT/5X10BOX ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV850/2XL/ALTO II 28W 30PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C ALTO 13W/841 GX23-2 /2P 1CT)
- SIGNIFY Plug-In CFL, 60W INC Wattage Eq (EL/mdTQ 13W T2 4.1k)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL950)
- ILC Replacement for Osram Sylvania Cf32dt/e/in/835/eco replacement light bulb lamp (CF32DT/E/IN/835/ECO OSRAM SYLVANIA)
- Signify Fluorescent Light Bulbs