Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 48"Max. Length
Mfr # F32T8/TL965/ALTO TG 30PK
Zoro # G1612683
product price: $19.15
/ea
Sold in multiples of 30 for $574.50
$574.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Wattage Equivalency 32W LFL
- Watts 32 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F32T8/TL965/ALTO TG 30PK
- Zoro # G1612683
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Nominal Length | 4 ft |
Bulb Dia. | 1 1/8 in |
Overall Length | 48 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 90, Color Temperature 6500K, Lumens 2,600 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 32 W, Voltage 137V AC, Standards TCLP Compliant, ANSI Code 1005-2, Amps 265 mA, Bulb Minimum Starting Temperature 32 Degrees F, High Output No, Overall Length 48 in, Rated Life 36,000 hr, Bulb Beam Angle 0 Degrees , Bulb Finish Frosted
Restrictions
- This item has been restricted from sale in the following states: CO, HI, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze (60-044)
- ILC Replacement for Ushio 1002283 replacement light bulb lamp (1002283 USHIO)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Remodel Housing" (EL918RICA)
- FENIX LIGHTING Tactical Flashlight, Black, Al, LED (TK20R V2.0)
- SIGNIFY T12 Fluorescent 15Pk (F48T12/D/HO/ALTO)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/DAYDLX/22W/8 12PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV835 ALTO 30PK)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/841/HO)
- SIGNIFY Compact Fluorescent 10Pk (PL-T 42W/827/4P)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/PLUS/ALTO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/XL/SPX41/HL/ECO)
- Signify Fluorescent Light Bulbs