Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 48"Max. Length
Mfr # F32T8/TL965/ALTO 30PK
Zoro # G1612464
product price: $4.95
/ea
Sold in multiples of 30 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F32T8/TL965/ALTO 30PK
- Zoro # G1612464
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 48" |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 1/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 90, Color Temperature 6500K, Lumens 2,600 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage 137V AC, Standards TCLP Compliant, ANSI Code 1005-2, Amps 265 mA, Bulb Minimum Starting Temperature 32 Degrees F, High Output No, Overall Length 48 in, Rated Life 36,000 hr, Bulb Beam Angle 0 Degrees , Bulb Finish Frosted
Restrictions
- This item has been restricted from sale in the following states: CO, HI, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E LU70/D/H/ECO (LU70/D/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Bc150q/cl ETG replacement light bulb lamp (BC150Q/CL ETG PHILIPS)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Dual Volt F Can (72C5282-NP-001)
- ILC Replacement for Grainger 4zy29 replacement light bulb lamp, 2PK (4ZY29 GRAINGER)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL850/ALTO)
- SIGNIFY CFL, 33 W, PL-T, 4-Pin (GX24q-3) (PL-T 32W/830/A/4P 1CT/5X10BOX ALTO)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/841)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV850/2XL/ALTO II 28W 30PK)
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/835/4P 1CT/25)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/CWSupreme/ALTO)
- ILC Replacement for Halco F14w/t5/835/eco replacement light bulb lamp, 2PK (F14W/T5/835/ECO HALCO)
- Signify Fluorescent Light Bulbs