Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 48"Max. Length
Mfr # F32T8/TL950/ALTO 30PK
Zoro # G1612491
Sold in multiples of 30 for $155.70
$155.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # F32T8/TL950/ALTO 30PK
- Zoro # G1612491
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Nominal Length | 4 ft |
Overall Length | 48 in |
Bulb Dia. | 1 1/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 90, Color Temperature 5000K, Lumens 2,600 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage 137V AC, Standards TCLP Compliant, ANSI Code 1005-2, Amps 265 mA, Bulb Minimum Starting Temperature 32 Degrees F, High Output No, Overall Length 48 in, Rated Life 36,000 hr, Bulb Beam Angle 0 Degrees , Bulb Finish Frosted
Restrictions
- This item has been restricted from sale in the following states: CO, HI, NJ, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE G9 LED Light Bulbs 4.5W 50W Equivalent 450LM 3000K Soft White Dimmable Glass Bi-Pin Base, 10PK (LR24691-10PK)
- WESTINGHOUSE Lamp Halogen T-4 25 Watt (04721)
- PROGRESS LIGHTING Cylinder Lens Collection Black 6-Inch Round Cylinder Cover (P860046-031)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For Green Creative, 9Plo/827/Hybm (9PLO/827/HYBM)
- SIGNIFY Plug-In CFL, 60W INC Wattage Eq., PK4 (BC-EL/mdTQ 13W T2 6.5K 4PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/835/4P/RS/IS)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/841/A/4P/ALTO)
- SIGNIFY Compact Fluorescent 10Pk (PL-C 18W/41)
- SIGNIFY Alto 15 W T12 1.5 in. D X 18 in. L Fluorescent Bulb Soft White Linear 3000 K (141465)
- SIGNIFY U-Shaped Lamp, T12 Bulb Shape, 2300 lm (FB40/T12/CW Supreme/6 12PK)
- ILC Replacement for GE General Electric G.E F18dbx840 replacement light bulb lamp (F18DBX840 GE GENERAL ELECTRIC G.E)
- Signify Fluorescent Light Bulbs