Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 48"Max. Length
Mfr # F32T8/TL941/ALTO 30PK
Zoro # G1612360
product price: $5.59
/ea
Sold in multiples of 30 for $167.70
$167.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F32T8/TL941/ALTO 30PK
- Zoro # G1612360
- Country of Origin Multiple
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Bulb Dia. | 1 1/8 in |
Overall Length | 48 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 90, Color Temperature 4100K, Lumens 2,600 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage 137V AC, Standards TCLP Compliant, ANSI Code 1005-2, Amps 265 mA, Bulb Minimum Starting Temperature 32 Degrees F, High Output No, Overall Length 48 in, Rated Life 36,000 hr, Bulb Beam Angle 0 Degrees , Bulb Finish Frosted
Restrictions
- This item has been restricted from sale in the following states: CO, HI, NJ, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL LED Flood Light, 30W, 2700 Lumens, w/Knuckle Mount (500898)
- WESTINGHOUSE Bulb Incd A15 E12 Ww 40W (03216)
- TRIPP LITE Charge Cable, Apple Lightning, White, 10ft (M100-010-WH)
- ILC Replacement for GE General Electric G.E Q35mr11/cg12 24V replacement light bulb lamp (Q35MR11/CG12 24V GE GENERAL ELECTRIC G.E)
- SIGNIFY T5 Fluorescent 40Pk (F39T5/841/HO)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL841/ALTO 15/1)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL850/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/2P/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL835/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL930/ALTO 30PK)
- SIGNIFY T12 Fluorescent 15Pk (F48T12/D/HO/ALTO)
- Signify Fluorescent Light Bulbs