Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 48"Max. Length
Mfr # F32T8/TL935/ALTO 30PK
Zoro # G1612500
product price: $5.15
/ea
Sold in multiples of 30 for $154.50
$154.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F32T8/TL935/ALTO 30PK
- Zoro # G1612500
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Bulb Dia. | 1 1/8 in |
Overall Length | 48 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 90, Color Temperature 3500K, Lumens 2,625 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage 137V AC, Standards TCLP Compliant, ANSI Code 1005-2, Amps 265 mA, Bulb Minimum Starting Temperature 32 Degrees F, High Output No, Overall Length 48 in, Rated Life 36,000 hr, Bulb Beam Angle 0 Degrees , Bulb Finish Frosted
Restrictions
- This item has been restricted from sale in the following states: CO, HI, MA, NJ, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 ASRT25PK (BU25C9-OMUA)
- PROPAC Flashlight, 9 Led, Aaa, Black (D5005-BLK)
- ILC Replacement for Philips 60par38/hal/fl25 130v replacement light bulb lamp (60PAR38/HAL/FL25 130V PHILIPS)
- SATCO Bulb, LED, 1.4W, 120V, G16 1/2, Base E26, 27K (S9159)
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL835/6/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/4P/ALTO)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/841/HO/ALTO TG 40PK)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL950)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/827/4P/ALTO 10PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL841/PLUS/ALTO)
- GE Compact Fluorescent 10Pk (F32TBX/830/A/ECO)
- Signify Fluorescent Light Bulbs