Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 48"Max. Length
Mfr # F32T8/TL930/ALTO 30PK
Zoro # G1612534
original price:
$5.19
4% off
new price: $4.95
/ea
Sold in multiples of 30 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (3000K & Under) Warm White
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F32T8/TL930/ALTO 30PK
- Zoro # G1612534
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 48" |
Bulb Dia. | 1 1/8 in |
Nominal Length | 4 ft |
Overall Length | 48 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 90, Color Temperature 3000K, Lumens 2,775 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage 137V AC, Standards TCLP Compliant, ANSI Code 1005-2, Amps 265 mA, Bulb Minimum Starting Temperature 32 Degrees F, High Output No, Overall Length 48 in, Rated Life 36,000 hr, Bulb Beam Angle 0 Degrees , Bulb Finish Frosted
Restrictions
- This item has been restricted from sale in the following states: CO, HI, NJ, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 20885 replacement light bulb lamp (20885 SYLVANIA)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-835-HP 25PK (KTL-F32T8-835-HP)
- ILC Replacement For GE GENERAL ELECTRIC GE 387 SC MIDGET FLANGED SX6S 10PK (10PAK:WW-1V69-4)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Black Finish (TH225)
- SIGNIFY T8 Fluorescent 25Pk (F48T8/TL841/HO/ALTO)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/830)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/835)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/835/HO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/830/4P/ALTO 10PK)
- SIGNIFY T12 Fluorescent 30Pk (F40/DX/ALTO)
- ILC Replacement for ZORO 3VK17 Light Bulb (3VK17 REPLACED BY ZORO)
- Signify Fluorescent Light Bulbs