Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 48"Max. Length
Mfr # F32T8/TL850 PLUS ALTO HV 30PK
Zoro # G1612385
product price: $7.25
/ea
Sold in multiples of 30 for $217.50
$217.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F32T8/TL850 PLUS ALTO HV 30PK
- Zoro # G1612385
- UPC # 46677281816
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 48" |
Max. Overall Bulb Length | 48" |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Lumens 2,850 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 1005-2, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bodine B50 (B50 BODINE)
- ACCESS LIGHTING Port Nine Martini, Martini LED SemiFlush, Antique Brushed Brass Finish, Seeded Glass (63146LEDDLP-ABB/SDG)
- SHAT-R-SHIELD SHAT-R-SHIELD 49W, T5 Linear Fluorescent Light Bulb (F54T5841/HO/ALTO 49WATT)
- ILC Replacement For FULHAM SC120118CTW (SC-120-118-CTW)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL835 PLUS ALTO 30PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/841/2P/ALTO)
- SIGNIFY Plug-In CFL, 40W INC Wattage Eq., PK4 (SBC-EL/mdTQS 9W T2 6/1)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/841/4P/ALTO 10PK)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/COOL WHITE PLUS)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/2P/ALTO 10PK)
- ILC Replacement for Flowtron Bf-35 replacement light bulb lamp (BF-35 FLOWTRON)
- Signify Fluorescent Light Bulbs