Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 48"Max. Length
Mfr # F32T8/TL841 PLUS ALTO HV 30PK
Zoro # G1612394
Sold in multiples of 30 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # F32T8/TL841 PLUS ALTO HV 30PK
- Zoro # G1612394
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,950 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 1005-2, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 22W, T9 Circular Fluorescent Light Bulb (13G578)
- ILC Replacement for Proquip International Fpl36ex-l replacement light bulb lamp (FPL36EX-L PROQUIP INTERNATIONAL)
- ILB GOLD Socket, Kulka Leads 1670-Br5-6 (KULKA LEADS 1670-BR5-6)
- ILC Replacement for Sylvania 58327 replacement light bulb lamp, 2PK (58327 SYLVANIA)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL950)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/835)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (14W/841 Min Bipin T5 HE ALTO UNP/40)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/835/4P/RS/IS)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL841/ALTO 30PK)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (24W/841 Min Bipin T5 HO ALTO UNP)
- ILB GOLD Double Twin-2 Pin Base Fluorescent Bulb, Replacement For Satco S6707 (S6707)
- Signify Fluorescent Light Bulbs