Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 48"Max. Length
Mfr # F32T8/TL835 PLUS ALTO 30PK
Zoro # G1612403
product price: $5.19
/ea
Sold in multiples of 30 for $155.70
$155.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F32T8/TL835 PLUS ALTO 30PK
- Zoro # G1612403
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 2,950 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 1005-2, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCECO 10W Solar Guardian PIR Wall Light, 1080lm, 4000K, IP65, Black (LEXSF11B40)
- FEIT ELECTRIC CFL A19 E26 13W SW 4PK (ESL13T/4)
- SUNSHINE LIGHTING Sunlite T8/LED/4'/15W/D65K T8 LED Tube, 15W, 2200 Lum, 6500K, Type A- Plug & Play (87929-SU)
- METALUX GR Series 2X4 LED Recessed Troffer, 6400 Lumen, 4000K, 0 to 10V Dim Driver (24GR-LD5-64-F1-UNV-L840-CD1-U)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/835/A/4P/ALTO)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/SOFTWHITE/32W/12 12PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/830/4P/RS/IS)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL841/ALTO)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (24W/841 Min Bipin T5 HO ALTO UNP)
- SIGNIFY T12 Fluorescent 30Pk (F40/CW/SUPREME)
- ILC Replacement for Eiko Dt55/65/rs replacement light bulb lamp (DT55/65/RS EIKO)
- Signify Fluorescent Light Bulbs