Signify

Linear Lamp, T8 Bulb Shape, 48"Max. Length (Discontinued)


This Product is Discontinued
Shop for all Fluorescent Light Bulbs

Key Features

  • Light Technology Fluorescent
  • Bulb Shape T8
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Appearance (5000K & Above) Daylight
  • Wattage Equivalency 25W LFL
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Max Overall Bulb Length 48"
Bulb Dia. 1 in
Overall Length 48 in
Nominal Length 4 ft

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Lumens 2,400 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 1028-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products