Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 48"Max. Length
Mfr # F32T8/ADV841/XEW/ALTO 25 Watt
Zoro # G1613015
Sold in multiples of 30 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 25W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # F32T8/ADV841/XEW/ALTO 25 Watt
- Zoro # G1613015
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Overall Length | 48 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,425 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 1028-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALADDIN LIGHT LIFT Standard Mount All700 (ALL700)
- ENERGIZER Black Yes AA (ENYMHT61)
- ILC Replacement for Light Bulb / Lamp 60a19/rs 130v replacement light bulb lamp (60A19/RS 130V LIGHT BULB / LAMP)
- SYLVANIA LED6MR16/DIM/830/FL35/GL/RP (78239)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL841/PLUS/ALTO)
- SIGNIFY T12 Fluorescent 30Pk (F40/DX/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/835/A/4P/ALTO)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 12"Max. Length (F8T5/CW PH 25PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C ALTO 13W/841 GX23-2 /2P 1CT)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/830/4P/RS/IS)
- ILC Replacement for Zoro 1pgw5 replacement light bulb lamp, 2PK (1PGW5 ZORO)
- Signify Fluorescent Light Bulbs