Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 48"Max. Length
Mfr # F32T8/ADV841/X LL ALTO 25W
Zoro # G1612640
original price:
$6.35
15% off
new price: $5.35
/ea
Sold in multiples of 30 for $160.50
$160.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 25W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F32T8/ADV841/X LL ALTO 25W
- Zoro # G1612640
- UPC # 50046677152081
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,400 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 1028-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (SF77/119B)
- PROGRESS LIGHTING Two-Light 14" Etched Glass Flush Mount (P350147-012)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- MILWAUKEE TOOL Hard Hat Light and Penlight, Lithium (2116-21, 2105)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/835/A/4P/ALTO)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/835/HO)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F48T12/CW/HO ALTO 15PK)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (28W/835 Min Bipin T5 HE ALTO UNP/40)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/ALTO 30PK)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/835/ALTO)
- ILC Replacement for Philips Pl-l40w/835/4p/rs/is replacement light bulb lamp (PL-L40W/835/4P/RS/IS PHILIPS)
- Signify Fluorescent Light Bulbs