Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 48"Max. Length
Mfr # F32T8/ADV841/EW/ALTO 28W 30PK
Zoro # G1612543
Sold in multiples of 30 for $226.50
$226.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 28W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # F32T8/ADV841/EW/ALTO 28W 30PK
- Zoro # G1612543
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Overall Length | 48 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 2,645 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 28 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 1029-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 3000K Soft White E26 Base 2-Pack (LR21481-2PK)
- HALO Light Rcsd Rtft Wh 600L 5&6In (RA56069S1EWHR)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, B432Iunvhp-A (B432IUNVHP-A)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F10T8/CW (F10T8/CW)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/830/A/4P/ALTO)
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL850/6/ALTO)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/COOL WHITE PLUS)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL941)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL935/ALTO 30PK)
- SIGNIFY 75 W T12 1.5 in. D X 96 in. L Fluorescent Bulb Daylight Linear 6500 K , 2PK (376632)
- ILC Replacement for Athalon F13bx/841/eco replacement light bulb lamp, 2PK (F13BX/841/ECO ATHALON)
- Signify Fluorescent Light Bulbs