Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 48"Max. Length
Mfr # F32T8/ADV841 ALTO 30PK
Zoro # G1612324
product price: $7.65
/ea
Sold in multiples of 30 for $229.50
$229.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F32T8/ADV841 ALTO 30PK
- Zoro # G1612324
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Overall Length | 48 in |
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 3,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 1005-2, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4-Watt CA11 LED Lamp - Satin Spun Amber Candelabra Base 2100K 120V (S11303)
- SUNPARK Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish (FL5324D-3000K(JA8)-62)
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 4200K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-4200)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/CWSupreme/ALTO TG)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL841/PLUS/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/827/A/4P/ALTO)
- SIGNIFY T12 Fluorescent 30Pk (F20T12/CW/ALTO)
- SIGNIFY Compact Fluorescent 10Pk (PL-C 26W/41)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL941/ALTO TG 30PK)
- ILC Replacement for Athalon F7bx/827/eco replacement light bulb lamp, 2PK (F7BX/827/ECO ATHALON)
- Signify Fluorescent Light Bulbs