Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 36"Max. Length
Mfr # F25T8/TL841/PLUS/ALTO
Zoro # G1613009
product price: $4.99
/ea
Sold in multiples of 30 for $149.70
$149.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 25W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F25T8/TL841/PLUS/ALTO
- Zoro # G1613009
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 36" |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 36" |
Overall Length | 36 in |
Nominal Length | 3 ft |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,150 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 25 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1002-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 36 in, Rated Life 42,000 hr, Bulb Power Source Requires Separate Ballast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable 2,000 EDC Pocket Light (NEB-FLT-1006)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6092-001D)
- ENERGETIC LIGHTING 8.5 Watt60 Watt Equivalent, A19 LED, 3000K, Non-Dimmable Light Bulb, E26 Standard Base, 24PK (YGA03C54-830-24P)
- ILC Replacement for Seagull Lighting 97180 replacement light bulb lamp (97180)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (54W/840 Min Bipin T5 HO ALTO UNP)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/CWSupreme/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL850/PLUS/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL965/ALTO 30PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 26W/835/A/4P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/827/2P/ALTO)
- SIGNIFY Alto Linear Bright White 36 in. G13 (Medium Bi-Pin) T12 Fluorescent Bulb 30 Watt Equivalence (543447)
- Signify Fluorescent Light Bulbs